Shop MILWAUKEE TOOL

M18 PACKOUT Radio + Charger (Tool Only)

  • Mfr # 2950-20
  • Zoro # G1012887

product price: 
$
366.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

For Use With
PACKOUT(TM) Modular Storage System
Features
Easily Accessible, On Board Bottle Opener, Water and Debris Resistant, Weather-Sealed Storage Compartment
Number of Batteries Included
0
Voltage
18V DC
Charger Input Voltage
120V DC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2950-20
Zoro #
G1012887
UPC #
045242545643
Country of Origin
China
Item
Radio Kit
Battery Capacity
1.5 Ah, 2 Ah, 3 Ah, 4 Ah, 5 Ah, 6 Ah, 8 Ah, 9 Ah, 12 Ah
For Use With
PACKOUT(TM) Modular Storage System
Features
Easily Accessible, On Board Bottle Opener, Water and Debris Resistant, Weather-Sealed Storage Compartment
Number of Batteries Included
0
Voltage
18V DC
Charger Input Voltage
120V DC
Standards
UL Listed
Includes
Charger
For Battery Voltage
18V
Corded/Cordless
Cordless
Battery Included
No
Number of USB Ports
1
Power Source
Cordless
Tool Weight
23 lb
Charger Replacement
23Y581
Battery Pack Replacement
23Y581
Series
M18
Cordless Tool Battery Type
Li-Ion
Included Charger
Yes
Play Modes
AM/FM, Auxiliary, Bluetooth(R), USB
Bluetooth Capability
Yes
USB Charging Power
2.1 A
Compatible Battery Voltage
18V DC
Port Types
USB Port
Battery Platform
M18(TM)
Charger Model Number
23Y581
Cordless Tool Kit Contents
Bare Tool, Charger
Number of Presets Stations
18
Charging Capability
Yes
Charging Type
USB
Battery Series
M18
Tool Series
M18(TM)
Number of Chargers Included
0
Product Type
Radio Kit
Power Source - TS Only
Cordless
Power Source - old
Cordless

Dimensions

Tool Length
22 in
Tool Height
6 3/4 in
Tool Width
6 3/4 in
Tool Depth
16 1/4 in
Fits Chest Size
Easily Accessible, On Board Bottle Opener, Water and Debris Resistant, Weather-Sealed Storage Compartment

Description

M18 PACKOUT Radio + Charger is the ULTIMATE JOBSITE SOUND SYSTEM, fully compatible with all PACKOUT storage system solutions. This 10 speaker sound system delivers you with 360° sound. The Milwaukee M18 jobsite radio delivers full range connectivity with Bluetooth 4.2, an auxiliary input, and an AM/FM radio. The bluetooth speaker also features a built-in M18 charger. This heavy duty jobsite radio has a 2.1AH USB output to keep your M18 batteries and mobile devices charged all day long.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.