Shop KOHLER
See all product information
Create Account
Cable Assembly, 72" Size, Plastic
- Mfr # K-13602-NA
- Zoro # G1014908
product price:Â
$
29.15
/ea
Key Features
Fits Brand
Kohler(R)
Finish
Unfinished
Material of Construction
Plastic
Standards
ASE A112.18.1/CSA B125-1, CSA B651, EPA, EPCA, SDWA
Includes
Connecting Cables, Cover Plate, Extension Cables, Instruction Manual, Mounting Hardware, Power Adapter
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K-13602-NA
- Zoro #
- G1014908
- UPC #
- 650531922212
- Country of Origin
- United States
Dimensions
- Overall Width
- 1/5 in
- Size
- 72 in
Details
- Fits Brand
- Kohler(R)
- Finish
- Unfinished
- Material of Construction
- Plastic
- Standards
- ASE A112.18.1/CSA B125-1, CSA B651, EPA, EPCA, SDWA
- Includes
- Connecting Cables, Cover Plate, Extension Cables, Instruction Manual, Mounting Hardware, Power Adapter
- Item
- Sensor Cable Assembly
- Voltage
- 120V AC
- Body Material
- Plastic
- Power Source
- Hardwired
- For Use With Mfr. Model Number
- K-13481
- Compatible Manufacturer Part Number
- K-13481
- Compatible Brand
- Kohler
- Product Type
- Cables
- Compatible Series
- Kohler Insight
- Power Source - TS Only
- Hardwired
- Power Source - old
- Hardwired
Description
Sensor Cable Assembly, Fits Brand Kohler(R), Finish Unfinished
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.