Shop PARKER
See all product information
Create Account
Maintenance kit
- Mfr # MKCN-6-V2
- Zoro # G1015991
product price:Â
$
715.99
/ea
Free Shipping & Returns
Key Features
Ambient Temp. Range (C)
36 Degrees to 95 Degrees C
Purity with Respect of Oxygen
Greater than 99%
Product Type
Filter Kit
Operating Temperature - Maximum
95 Degrees C
Operating Temperature - Minimum
36 Degrees C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MKCN-6-V2
- Zoro #
- G1015991
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Maintenance Kit
- Ambient Temp. Range (C)
- 36 Degrees to 95 Degrees C
- Purity with Respect of Oxygen
- Greater than 99%
- Product Type
- Filter Kit
- Operating Temperature - Maximum
- 95 Degrees C
- Operating Temperature - Minimum
- 36 Degrees C
Description
Maintenance kit, Flow Rate NA, Purity with Respect of Oxygen Greater than 99 Percent, Ambient Temp. Range (C) 36 Degrees to 95 Degrees , Ambient Temp. Range (F) 36 to 104
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.