VoiceIQ Module
- Mfr # EP100855
- Zoro # G101761180
product price:Â
$
156.99
/ea
Free Shipping & Returns
Key Features
Material
Plastic
Overall Length (In.)
1 in
Overall Width (In.)
2.5 in
Overall Height (In.)
4.13 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EP100855
- Zoro #
- G101761180
- UPC #
- 34449932493
- Country of Origin
- United States
Dimensions
- Overall Length (In.)
- 1 in
- Overall Width (In.)
- 2.5 in
- Overall Height (In.)
- 4.13 in
Details
- Material
- Plastic
Description
Available only for Delta Touch2O Faucets, install this Delta VoiceIQ Module to convert your existing touch-activated faucet into one that responds to voice commands. Delta VoiceIQ Technology dispenses exactly the amount of water you need with hands-free voice activation. Command your faucet to turn on and off, warm the water, dispense a metered amount or fill custom containers like your coffee pot.
- Pairs with Amazon Alexa- and Google Assistant-enabled devices
- Retrofit any Delta Touch2O faucet manufactured after 01/01/2018 using EP100855 VoiceIQ Module
- Allows the faucet to respond to voice commands, touch activation and manual operation of the faucet above the deck using the handle
- Amazon, Alexa and all related logos are registered trademarks of Amazon Technologies, Inc.
- Google Assistant is a registered trademark of Google LLC.
- VoiceIQ Technology is not created by, affiliated with, or supported by Google LLC or Amazon Technologies, Inc.
- Includes VoiceIQ module, 9 volt power supply, cable
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.