Shop DELTA

Leland VoiceIQ Single Handle Pull-Down Faucet with Touch2O Technology

  • Mfr # 9178TV-RB-DST

  • Zoro # G101762316


product price: 
$
876.44
/ea
Free Shipping & Returns

Key Features

Number of Holes
3
Flow Rate
1.8 gpm
CEC Compliant
T
Basic Material
Zinc
Green Certification or Other Recognition
CalGreen Certified
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
9178TV-RB-DST
Zoro #
G101762316
UPC #
34449966078
Country of Origin
China

Details

Number of Holes
3
Flow Rate
1.8 gpm
CEC Compliant
T
Basic Material
Zinc
Green Certification or Other Recognition
CalGreen Certified

Description

Delta VoiceIQ Technology pairs with your connected home device to give you exactly the amount of water you need with features like metered dispensing and custom container commands. Simply ask your faucet to dispense one cup, six ounces, a gallon or just about any other amount you could need. Custom container commands make everyday tasks easier, like filling a coffee pot or dog bowl, while thoughtful features like water warm-up and voice-activated on/off lend a hand when yours are full. Take command of your kitchen with a VoiceIQ Faucet: a revolutionary kitchen faucet that thinks on demand. This Leland pull-down kitchen faucet is packed with functional features, like Delta Touch2O Technology. A simple touch anywhere on the spout or handle with your wrist or forearm activates the flow of water at the temperature where your handle is set. The Delta TempSense LED light changes color to alert you to the water's temperature and eliminates any possible surprises or discomfort. Kitchen sink faucets with Touch-Clean Spray Holes allow you to easily wipe away calcium and lime build-up with the touch of a finger. Delta ShieldSpray Technology cleans with laser-like precision while containing mess and splatter. A concentrated jet powers away stubborn messes while an innovative shield of water contains splatter and clears off the mess, so you can spend less time soaking, scrubbing and shirt swapping. Delta kitchen faucets with DIAMOND Seal Technology perform like new for life with a patented design which reduces leak points, is less hassle to install and lasts twice as long as the industry standard*. Kitchen sink faucets with Touch-Clean Spray Holes allow you to easily wipe away calcium and lime build-up with the touch of a finger. You can install with confidence, knowing that Delta kitchen faucets are backed by our Lifetime Limited Warranty. Electronic parts are backed by our 5-year electronic parts warranty. *Industry standard is based on ASME A112.18.1 of 500,000 cycles.


  • VoiceIQ Technology links proven platforms – Amazon Alexa or Google Assistant-enabled devices and Delta Touch2O Technology faucets – into a next-generation solution
  • Touchless voice activation can turn the water on and off, pour specific amounts, and even warm up using your voice-enabled device
  • Hand wash feature provides the proper timing for lathering, scrubbing, and rinsing your hands
  • Requires 6 AA (included) or 6 C batteries (optional)
  • Includes A/C adapter EP102157
  • For installation and continued operation of VoiceIQ Technology, a wall outlet underneath the sink which isn't controlled by a switch is required
  • Integrated TempSense LED light shows water temperature, changing from blue to magenta to red as temperature increases

Ratings & reviews