Fireplace Programmable Remote Control

  • Mfr # 5301P
  • Zoro # G101770588
product price: 
$
292.99
/ea
Free Shipping & Returns

Key Features

Compatible System Type
Universal Fan Kit, Valve System
Display Type
Digital
Programming Capability
5-2
Backlit Type
Touch Activated
Dual Transformer Compatible
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5301P
Zoro #
G101770588
UPC #
080956960030
Country of Origin
Mexico

Dimensions

Digit Size
Large/Easy Read

Details

Item
Fireplace Programmable Remote Control
Compatible System Type
Universal Fan Kit, Valve System
Display Type
Digital
Programming Capability
5-2
Backlit Type
Touch Activated
Dual Transformer Compatible
No
Includes
Batteries, Hardware Bag, Instructions, Receiver, Transmitter, Wall Clip, Wall Plate
Battery Type
(4) AA Battery, (4) AAA Batteries
Control Type
Touch Screen
Differential Type
Adjustable
Changeover Type
Manual
Remote Control Functions
On/Off and Temperature Control
Operating Temperature Range
0 Degrees to 130 Degrees F
Temperature Differential
+/-3.0F
Humidification Control
No
Minimum Control Temperature
45 Degrees F
Number of Cooling Stages - Heat Pump System
1
Number of Heating Stages - Conventional System
0
Maximum Operating Temperature
0 Degrees F
Number of Heating Stages - Heat Pump System
0
Voltage
3 V
Number of Cooling Stages - Conventional System
0
Mounting Direction
Vertical
Dehumidification Control
No
Temperature Control Range
45 Degrees to 99 Degrees F
Mounting Direction/Shape
Vertical/Square
Minimum Operating Temperature
130 Degrees F
System/Fan Settings
Thermostatic Control
Shape
Square
Stages
1H
Application
Heat Only
Maximum Control Temperature
99 Degrees F
System Settings
On-Off

Description

Fireplace Programmable Remote Control

Ratings & reviews