Tabs, Post-It, Solid, Valuepk
- Mfr # MMM686VAD2
- Zoro # G101824892
product price:Â
$
15.79
/pk of 66, $0.24/ea
Key Features
Type
Write-on
Color
Blue, Green, Yellow, Red
Features
Repositionable, Wear Resistant, Durable, Tear Resistant
Tab Color
Red, Blue, Green, Yellow
Height
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MMM686VAD2
- Zoro #
- G101824892
- UPC #
- 51141944753
- Country of Origin
- United States
- Item
- Index Tab
- Type
- Write-on
- Color
- Blue, Green, Yellow, Red
- Features
- Repositionable, Wear Resistant, Durable, Tear Resistant
- Tab Color
- Red, Blue, Green, Yellow
Dimensions
- Height
- 1 in
- Width
- 2 in
Description
Post-it Durable Tabs are ideal for quick and easy indexing, filing and labeling. Great for folders, notebooks and planners. Extra thickness prevents wear and tear. Easy to write on, apply and reposition. Each Durable Tab offers plenty of space for labeling. Dispenser dispenses one tab at a time.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.