Shop KLEIN TOOLS
See all product information
Create Account
Digital Differential Manometer
- Mfr # ET180
- Zoro # G101872985
product price:Â
$
147.99
/ea
Free Shipping & Returns
Key Features
Standards
Conforms to EN 61326-1:2013; EN61326-2-3:2013; CE and UKCA Certified
Accuracy
+/-1.5% Full Scale
Display
Backlit LCD
Pressure Range
+/- 60 inH2O
Slack Tube Length (In.)
2.47" (6.3 cm)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ET180
- Zoro #
- G101872985
- UPC #
- 092644693366
- Country of Origin
- China
- Item
- Digital Differential Manometer
- Standards
- Conforms to EN 61326-1:2013; EN61326-2-3:2013; CE and UKCA Certified
- Accuracy
- +/-1.5% Full Scale
- Display
- Backlit LCD
- Pressure Range
- +/- 60 inH2O
- Type
- Differential Pressure
- Material
- ABS, Stainless Steel
Dimensions
- Slack Tube Length (In.)
- 2.47" (6.3 cm)
Description
Digital Differential Manometer
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.