Static Control Kit
- Mfr # 6088
- Zoro # G1019173
product price:Â
$
162.99
/ea
Free Shipping & Returns
Key Features
Includes
Alligator Clip, Anti-Static Ground Cord, Common Point Ground Cord, Elastic Wrist Strap, Mat
Mat Width
22 in
Mat Length
24 in
Features
Adjustable Elastic Wrist Strap, Folds Down to Fit into your Tool Box, Kit Provides a Static-Safe 22 in X 24 in Laminated Red Vinyl Mat, Provides a Larger Working Area than Model 608, Resistive Coil Cord Completes the Kit
Cord Length
15 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6088
- Zoro #
- G1019173
- UPC #
- 095969110334
- Country of Origin
- United States
Dimensions
- Mat Width
- 22 in
- Mat Length
- 24 in
- Cord Length
- 15 ft
- Fits Chest Size
- Adjustable Elastic Wrist Strap, Folds Down to Fit into your Tool Box, Kit Provides a Static-Safe 22 in X 24 in Laminated Red Vinyl Mat, Provides a Larger Working Area than Model 608, Resistive Coil Cord Completes the Kit
Details
- Item
- Static Control Kit
- Includes
- Alligator Clip, Anti-Static Ground Cord, Common Point Ground Cord, Elastic Wrist Strap, Mat
- Features
- Adjustable Elastic Wrist Strap, Folds Down to Fit into your Tool Box, Kit Provides a Static-Safe 22 in X 24 in Laminated Red Vinyl Mat, Provides a Larger Working Area than Model 608, Resistive Coil Cord Completes the Kit
- Product Type
- Static Control Kit
Description
Large Service Static Control Kit, Features an 22 x 24 Inch Static Safe Work Mat with Grounding Cord and Wrist Strap, Folds Down to Fit in Tool Kit
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.