Shop BALDWIN
See all product information
Create Account
Estate Lifetime Bright Nickel Flush Ring Pull
- Mfr # 0397.055
- Zoro # G1019315
product price:Â
$
224.99
/ea
Free Shipping & Returns
Key Features
Finish
Bright Nickel
Mounting Type
Flush
Product Type
Pull
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0397.055
- Zoro #
- G1019315
- UPC #
- 829846398160
- Country of Origin
- China
Details
- Item
- Estate Lifetime Bright Nickel Pulls
- Finish
- Bright Nickel
- Mounting Type
- Flush
- Product Type
- Pull
Description
Estate Lifetime Bright Nickel Pulls
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.