MULTI-FUNCTION SOCKET, S2611
- Mfr # S2611
- Zoro # G102036638
product price:Â
$
6.89
/ea
Sold in multiples of 2 for
$13.78
Key Features
Hook and Loop Shape
Oval
Length
1.125"
Material
Plastic
Color
Black
Voltage
12
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S2611
- Zoro #
- G102036638
- UPC #
- 33086562117
- Country of Origin
- Unknown
- Item
- Socket
- Hook and Loop Shape
- Oval
- Material
- Plastic
- Color
- Black
- Voltage
- 12
- Connector Gender
- Female
- Attachment Method
- Push-On
- Wire Gauge (ga)
- 18
- Number of Wires
- 2
- Wire Quantity
- 2
- Contact Terminal Material
- Plastic
- Wiring Harness Included
- Yes
- Terminal Gender
- Female
- Terminal Quantity
- 2
- Connector Quantity
- 1
- Terminal Type
- Blade
Dimensions
- Length
- 1.125"
- Wiring Harness Length (in)
- 9
Restrictions
View the Energy Guide
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.