EVOLUTION PLUS CERAMIC PADS
- Mfr # 17-1440
- Zoro # G102143282
product price:Â
$
70.99
/ea
Key Features
Features
Chamfered Edges, Friction Surface Scorched, Slotted
Includes
Mounting Hardware, Pad Shims
Material
Ceramic
Thickness (mm)
15.5 mm
Grade Type
Performance
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 17-1440
- Zoro #
- G102143282
- UPC #
- -
- Country of Origin
- Unknown
- Features
- Chamfered Edges, Friction Surface Scorched, Slotted
- Includes
- Mounting Hardware, Pad Shims
- Material
- Ceramic
- Grade Type
- Performance
Dimensions
- Thickness (mm)
- 15.5 mm
Restrictions
View the Energy Guide
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.