Shop POWERSTOP
See all product information
Create Account
EVOLUTION PLUS CERAMIC PADS
- Mfr # 17-2081
- Zoro # G102143312
product price:Â
$
46.85
/ea
Key Features
Material
Ceramic
Features
Chamfered Edges, Friction Surface Scorched, Slotted
Includes
Mounting Hardware, Pad Shims, Pad Wear Sensor Included
Type
Mechanical
Thickness (mm)
16.6 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 17-2081
- Zoro #
- G102143312
- UPC #
- -
- Country of Origin
- Unknown
- Material
- Ceramic
- Features
- Chamfered Edges, Friction Surface Scorched, Slotted
- Includes
- Mounting Hardware, Pad Shims, Pad Wear Sensor Included
- Type
- Mechanical
- Grade Type
- Performance
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.