Shop A.O. SMITH
See all product information
Create Account
Flame Sensor
- Mfr # 100113151
- Zoro # G102186586
product price:Â
$
189.99
/ea
Free Shipping & Returns
Key Features
For Use With
A. O. Smith Water Heater
Length
1.5 in
Height
12 in
Width
12 in
Weight
0.05 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 100113151
- Zoro #
- G102186586
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 1.5 in
- Height
- 12 in
- Width
- 12 in
Details
- For Use With
- A. O. Smith Water Heater
- Weight
- 0.05 lbs
- Record Count
- 2
Description
Flame Sensor. This is a genuine OEM (Original Equipment Manufacturer) part. When it comes to high efficiency water heaters, no one comes close to matching the expertise and innovation of A. O. Smith Water Heater.
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.