Shop ALLPOINTS
See all product information
Create Account
36" Quicklean Apron
- Mfr # 181618
- Zoro # G102212735
product price:
$
50.95
/ea
Key Features
Color
Blue
Adjustable
No
Apron Width
24 in
Heat Resistant
No
Number of Pockets
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 181618
- Zoro #
- G102212735
- UPC #
- -
- Country of Origin
- Unknown
- Color
- Blue
- Adjustable
- No
- Heat Resistant
- No
- Number of Pockets
- No
- Material
- Blue VaporGuard
Dimensions
- Apron Width
- 24 in
- Apron Length
- 36 in
Description
36 in (L) x 24 in (W),Liquid/vapor barrier protects whether apron is wet or dry,Protects up to to 500°F,Washable, lightweight Blue VaporGuard® material,NSF listed,Made in the USA
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.