Door Spring
- Mfr # 00-412014-00002
- Zoro # G102226510
product price:Â
$
80.19
/ea
Key Features
For Use With
Vulcan Oven Series: Gha, Ghm, Ghx. H45, Model Eg24, 7801A, 7802A, Gh550, M7801A, Oven Series: H (Old 7800 & Sg7800 Series)
Features
Swivel Hooks
Fits Brand
Hobart; Vulcan
Application
Door
Diameter
0.84 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 00-412014-00002
- Zoro #
- G102226510
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Diameter
- 0.84 in
- Height
- 1 in
- Length
- 6.50 in
- Width
- 1 in
Details
- Item
- Spring
- For Use With
- Vulcan Oven Series: Gha, Ghm, Ghx. H45, Model Eg24, 7801A, 7802A, Gh550, M7801A, Oven Series: H (Old 7800 & Sg7800 Series)
- Features
- Swivel Hooks
- Fits Brand
- Hobart; Vulcan
- Application
- Door
Description
, 2Ea Swivel Hooks, Original Had Only One Swivel;Hook And One Stationary.;9-1/4" Overall Length, 6-1/8" X .844" Dia.Spring Body, ;Vulcan Oven Series: Gh, Ghm, Ghx. H45 & Where Applicable.;Model: Eg24, 7801A, 7802A, Gh550, M7801A.;Oven Series: H (Old 7800 & Sg7800 Series).
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.