Quick Disconnect Device
- Mfr # B-75
- Zoro # G102227852
product price:Â
$
122.99
/ea
Free Shipping & Returns
Key Features
For Use With
Moveable equipment used in the foodservice industry
Features
Suitable for Gas Service
Outlet Size
3/4 in
Material
Brass
Inlet Type
Push
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B-75
- Zoro #
- G102227852
- UPC #
- 662447007808
- Country of Origin
- United States
Dimensions
- Outlet Size
- 3/4 in
- Inlet Size
- 3/4 in
Details
- For Use With
- Moveable equipment used in the foodservice industry
- Features
- Suitable for Gas Service
- Material
- Brass
- Inlet Type
- Push
- Temp. Range (F)
- 32 to 350°F
- Outlet Type
- Push
- Application
- Foodservice
- Outlet Material
- Brass
- Fitting Name
- Coupling
- Inlet Material
- Brass
Description
Gas Quick Disconnect Assembly, [ Size 3/4" Fpt ];Female End Will Shut Off Gas When Seperated.;Female End From Gas Supply,;Male End To Appliance Side ( Has Thermal Shutoff Feature);Temps Above 350 Degrees F Activate Safety Thermal Ring.;Mfg Dormont;Nieco Broiler
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.