Shop ALLPOINTS
See all product information
Create Account
Turner, Grill (Red, 8")
- Mfr # 1371323
- Zoro # G102231200
product price:Â
$
53.75
/ea
Key Features
Blade Style
Solid
Blade Material
Stainless steel
Blade Width
4
Overall Length
16.50 in
Handle Color
Red
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1371323
- Zoro #
- G102231200
- UPC #
- -
- Country of Origin
- China
- Item
- Grill Turner
- Blade Style
- Solid
- Blade Material
- Stainless steel
- Handle Color
- Red
- Features
- 8 in Tongue
- Handle Material
- Antimicrobial Polypropylene
Description
Color: Red Handle ;Length: 8" Tongue | 203 Mm Tongue ;Coating: Antimicrobial Polypropylene Handle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.