Shop ALLPOINTS
See all product information
Create Account
Infinite Switch
- Mfr # 421388
- Zoro # G102271497
product price:Â
$
22.29
/ea
Key Features
Features
4 Screw Holes for Mount; 0.184 in D-Stem
Length
2.25 in
Voltage
208 V
Amps
13 A
Height
1.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 421388
- Zoro #
- G102271497
- UPC #
- -
- Country of Origin
- Gambia
Dimensions
- Length
- 2.25 in
- Height
- 1.75 in
- Width
- 1-7/8 in
Details
- Item
- Infinite Switch
- Features
- 4 Screw Holes for Mount; 0.184 in D-Stem
- Voltage
- 208 V
- Amps
- 13 A
- Type
- Flat Down
Description
208V, 13 Amp, Ego, Flat Down, ;4 Screw Holes For Mount, Slot In Shaft. D-Stem .184".;Old Style "Pilot" Terminal Now Relocated And Labeled "P2";Palnut Mounting Bracket, Converts 2 Screw Mount To ;Palnut Mount, # 26-2339;Palnut Bracket Mounting Screw, Need (2), # 26-2340
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.