Shop HATCO
Create Account
Transformer
- Mfr # 02.17.002.00
- Zoro # G102293949
product price:Â
$
173.99
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
- 02.17.002.00
- Zoro #
- G102293949
- UPC #
- -
- Country of Origin
- United States
Description
, 460V Primary, 230V Secondary, 50Va;4 Munt Holes 2" X 2-1/2" Ctrs. (8) Screw Terminals.;Ecclosed Coil. Includes Fuse.; For Replacement Fuse Use # 38-1019;Sc-.5, Fuse, 600V, .5 Amp, Time Lag,;13/32" X 1 5/16";Hatco Compact, Imperial, Powermite 480V Units Before;07-01-81