Shop STAR MANUFACTURING
See all product information
Create Account
Gas Control
- Mfr # 2J-1182152
- Zoro # G102303488
product price:Â
$
279.99
/ea
Free Shipping & Returns
Key Features
Depth
5.75 in
Width
4.5 in
Height
3.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2J-1182152
- Zoro #
- G102303488
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Depth
- 5.75 in
- Width
- 4.5 in
- Height
- 3.5 in
Description
Nat Gas Safety, 3.5" Wc, Adj. 3"-7" Wc, Model 7000 Bmvr;1/2" Fpt In X 3/4" Fpt Out, 3/4" X 1/2" Reducer Bushing,; W/2 Side 1/2" Fpt Outs. With Knob Extension Bracket.;Millivolt Actuator, 1/4" Cct Pilot Out, Mfg # 700-504;For Nat To Lp Gas Conversion Kit Use # 51-1470;Anets Fryer 14Vfs, Bff24;Bakers Pride Oven 101, 151, 201, 251, 301, 307, 3151, 351,;401, 4151, 451, D-125, Ds-805, Fc-516, Fc-616, Fc-816,;Gp-61, Gs-805, Y-600, Y-800 Close ;Cecilware Fryer Fmp30,40B,403,65, Fms30,54 ;Dean Fryer Psm35Gm-Ms & Many Other Gas Fryers.;Frymaster Fryer;Southbend Fryer Gfs;Star;Us Range Fryer Where Applicable.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.