Shop T&S BRASS
Create Account
Pre Rinse Unit Deck
- Mfr # B-0113
- Zoro # G102310073
product price:Â
$
569.99
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
- B-0113
- Zoro #
- G102310073
- UPC #
- -
- Country of Origin
- United States
Description
T & S Pre-Rinse Deck Mount Unit;40" High, 15" Overhang, 9" Clearance, 24" Riser # 26-3493,;44" Ss Flex Hose # 32-1111;Spray Valve # 56-1048, Finger Hook # 26-3492;Spring # 26-3496, Spring Body # 26-3495;Dual Control Single 1-1/8" Hole Deck Mount Faucet # 56-1370;With Below Deck Mixer With Easy Install Braided Stainless;Steel Water Supply.;Stainless Steel Braided Water Supply Hose;For Pre-Rinse Below Deck New Style Mixer.;5/8" Cct X M10-1.0 Metric X 20" Long. # 32-1477;Metric End Fits Into Mixer.;Order Wall Bracket Seperately, Consider # 26-1293 (2"-12");Replacement Cold Spindle Assembly W/Lever # 51-1013;Replacement Hot Spindle Assembly W/Lever # 51-1015