Auger Bits
- Mfr # 48509
- Zoro # G102450281
product price:Â
$
43.59
/ea
Key Features
Overall Length
12 in
Diameter
9/16 in
Finish - Machining
Bright (Uncoated)
Cutting Direction
Right Hand
Auger Style
Ship Auger
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 48509
- Zoro #
- G102450281
- UPC #
- 024721485090
- Country of Origin
- Brazil
Dimensions
- Overall Length
- 12 in
- Drill Bit Size
- 9/16 in
- Diameter
- 9/16 in
- Shank Diameter
- 9/16 in
- Flute Length
- 9 in
- Shank Hex Size
- 7/16 in
- Maximum Drilling Depth
- 9 in
- Wire Rope Length
- 12 in
- Length
- 12 in
Description
Ship Auger, Auger Bit, 9/16 in, 12 in Overall Length, Hex, Bright (Uncoated), Shank Diameter 9/16 in, Shank Hex Size 7/16 in, Maximum Drilling Depth 9 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.