Shop INTERMATIC

ElectromechanicalTimer, 24hr, Gray, Plastic

  • Mfr # T103P
  • Zoro # G1025324

product price: 
$
97.79
/ea

Key Features

Voltage
120V AC
Operation Mode
25 hour
Amps
40 A
Time Minimum Setting
1 hr.
Enclosure Type
Plastic
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
T103P
Zoro #
G1025324
UPC #
078275000223
Country of Origin
Mexico

Dimensions

Depth
3 13/16 in
Width
5 1/2 in
Height
9 7/16 in
Knockout Dimensions Back
(1) combination 1/2" - 3/4"
Product Width
6 1/2 in; 165.1 mm
Wire Size Max
#8 AWG
Wire Size Min
#14 AWG
Knockout Dimensions Bottom
(2) combination 1/2" - 3/4"
Product Height
10 in; 254 mm
Product Depth
4 in; 101.6 mm
Product Height (in)
10
Product Width (in)
6.5
Product Depth (in)
4
Overall Width
6 1/2 in
Overall Depth
4 in
Overall Height
10 in
Fits Chest Size
Manual Override

Details

Item
Electromechanical Timer
Voltage
120V AC
Operation Mode
25 hour
Amps
40 A
Time Minimum Setting
1 hr.
Enclosure Type
Plastic
Indoor/Outdoor Usage
Indoor/Outdoor
Min. Time Setting
1 hr
Body Material
Plastic
Contact Form
DPST
Max. Time Setting
23 hr
Max. On/Off Cycles
12
NEMA Rating
3R
Day Skipper
No
Number of Poles
2
Mount
Hole Wall
Contact HP @ 240V
5 hp
Description/Special Features
3R Enclosures in Steel or Noncorrosive Plastic, Furnished with a Maximum of 12 Trippers, Has Adjustable Time Setting, Manual On/Off Override does not Alter Program, Snap-out Timing Mechanism, Up to 12 On/Off Settings Per Day
Type
24-Hour
Extra Trippers
2E054
Finish
Metal Enclosure has Gray Enamel
Contact HP @ 120V
2 hp
Nominal Max. Time Setting
24 hr
Number of Trippers Included
2
Time Setting Range
1 hr. to 23 hr.
Standards
cCSAus, cULus
Product Type
Timer
Operating Temperature Max
130°C
Resistive Load Ratings Ranges
40 A, 120-240 VAC, 60 Hz
UL Cerfication File Number
UL917
Power Consumption Max W
3 W
Pilot Duty Load Ratings
1000 VA, 120-240 VAC, 60 Hz
Inductive Load Ratings
40 A, 240 VAC, 60 Hz; 40 A, 208 VAC, 60 Hz; 40 A, 120 VAC, 60 Hz
Electronic Ballast Load Ratings
16 A, 120 VAC; 16 A, 208 VAC; 16 A, 240 VAC; 16 A, 277 VAC
Input Voltage Ranges
120 VAC, 60 Hz
Wiring Option
Terminals
Pilot Duty Load Ratings Ranges
1000 VA, 120-240 VAC, 60 Hz
Tungsten Load Ratings
40 A, 120 VAC, 60 Hz; 40 A, 208 VAC, 60 Hz; 40 A, 240 VAC, 60 Hz
Market
Commercial; Industrial
Electronic Ballast Load Ratings Ranges
16 A, 120-277 VAC
Has Manual Override CVL
Yes
Skipper Wheel Operation Mode
Not Included
Number Of Circuits
1
UL Certification
cULus
CSA Certification
cCSAus
Applications
Timing/Scheduling ON/OFF; Indoor Lighting Control; Outdoor Lighting Control
Operating Temperature Min
-40°C
Resistive Load Ratings
40 A, 240 VAC, 60 Hz; 40 A, 208 VAC, 60 Hz; 40 A, 120 VAC, 60 Hz
Inductive Load Ratings Ranges
40 A, 120-240 VAC, 60 Hz
Switch Type
DPST
Minimum On Off Time
1 hour
Timing Interval
1 hr
Packaging Applications
Indoor/Outdoor Lighting; Signs; Filters; Electric Fences; Fans; Conveyors; Pool Heaters; Blowers; Pumps
Tungsten Load Ratings Ranges
40 A, 120-240 VAC, 60 Hz
Solutions
Machinery & Pumps; Panel Integrators
Application Compatibilities
LED; HID
Motor Load Ratings
2 HP, 24 FLA @ 120 VAC, 60 Hz; 5 HP, 28 FLA @ 240 VAC, 60 Hz
Maximum On Off Operations
12
Maximum ON/OFF Operations
12
Tungsten Range(s)
40 A, 120-240 VAC, 60 Hz
Minimum ON/OFF Times
1 hour
Input Voltage Range(s)
120 VAC, 60 Hz
Maximum Power Consumption (W)
3 W
Inductive
40 A, 120 VAC, 60 Hz, 40 A, 208 VAC, 60 Hz, 40 A, 240 VAC, 60 Hz
Tungsten (NO)
40 A, 120 VAC, 60 Hz, 40 A, 208 VAC, 60 Hz, 40 A, 240 VAC, 60 Hz
Electronic Ballast
16 A, 120 VAC, 16 A, 208 VAC, 16 A, 240 VAC, 16 A, 277 VAC
Skipper Wheel
Not Included
Motor Load Ratings Ranges
2 HP, 24 FLA @ 120 VAC, 60 Hz; 5 HP, 28 FLA @ 240 VAC, 60 Hz
Has Manual Override
Yes
Operating Temperature Max (°F)
130
Pilot Duty (NO)
1000 VA, 120-240 VAC, 60 Hz
Features
Manual Override
Resistive
40 A, 120 VAC, 60 Hz, 40 A, 208 VAC, 60 Hz, 40 A, 240 VAC, 60 Hz
Operating Temperature Min (°F)
-40
Compatible Lighting
HID, LED
Current Rating - Maximum
40 A
AC Voltage Rating
120V AC
Number of Trippers - Maximum
2
Application
Lighting
Mounting Style
Surface
Body Color
Grey
Operating Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
130 Degrees F
Horsepower @ 120V - Maximum
2 hp
Time Setting - Maximum
24 hr
Time Setting - Minimum
1 hr
NEMA Enclosure Rating
3R
Horsepower @ 240V - Maximum
5 hp
Series
T100
On/Off Cycles - Maximum
12
Time Maximum Setting
24 hr

Description

Electromechanical Timer, 24-Hour, Number of Poles 2, Contact Form DPST, Voltage 120V AC, Amps 40 A, Contact HP @ 120V 2 hp, Contact HP @ 240V 5 hp, Day Skipper No, Enclosure Type Plastic, Finish Metal Enclosure has Gray Enamel, NEMA Rating 3R, Min. Time Setting 1 hr, Max. Time Setting 23 hr, Max. On/Off Cycles 12, Width 5 1/2 in, Depth 3 13/16 in, Height 9 7/16 in, Number of Trippers Included 2, Extra Trippers 2E054

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.