Air Filter Element
- Mfr # FRP-95-505
- Zoro # G1026121
product price:Â
$
61.79
/ea
Key Features
Type
Pneumatic
Filter Rating - Air Treatment
5 micron
For Use On
Jumbo 30 and 35
For Use with Stock Number
6B278, 6B279
Item - Air Filter Elements
General Purpose Filter Element
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FRP-95-505
- Zoro #
- G1026121
- UPC #
- -
- Country of Origin
- Germany
- Type
- Pneumatic
- Filter Rating - Air Treatment
- 5 micron
- Item
- Compressed Air Filter Element
- For Use On
- Jumbo 30 and 35
- For Use with Stock Number
- 6B278, 6B279
- Item - Air Filter Elements
- General Purpose Filter Element
- Filter Efficiency
- 95 %
- Filter Rating
- 5 micron
- Compatible Manufacturer Part Number
- F35-0B-000, F35-0C-000
- Filter Type
- Particulate
- Series
- FRP
- For Substance Type
- Air
- ISO Class
- 3
Description
Compressed Air Filter Element, Filter Type Particulate, Filter Rating 5 micron, Compatible Grainger Part Number 6B278, 6B279, Compatible Manufacturer Part Number F35-0B-000, F35-0C-000, Filter Efficiency 95 Percent, For Substance Type Air, ISO Class 3, Series FRP
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.