Durable Plastic 8-Tab Insertable Big Tab
- Mfr # 11836
- Zoro # G102658694
product price:Â
$
2.89
/ea
Sold in multiples of 24 for
$69.36
Key Features
Features
Hole-punched, Rip Resistant, Printable, Durable, Tear Resistant, Insertable
Type
Tab Divider
Material
Plastic
Divider Color
Clear
Tab Color
Clear
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 11836
- Zoro #
- G102658694
- UPC #
- 072782118365
- Country of Origin
- China
- Item
- Durable Plastic 8-Tab Insertable Big Tab
- Features
- Hole-punched, Rip Resistant, Printable, Durable, Tear Resistant, Insertable
- Type
- Tab Divider
- Material
- Plastic
- Divider Color
- Clear
- Tab Color
- Clear
- Number of Tabs
- 8
- Printer Type Compatibility
- Laser
- Tab Title
- 8
- Number of Holes Punched
- 3
- Total Number of Dividers
- 8
- Tabs per Set
- 8
- Tab Material
- Plastic
Dimensions
- Divider Length
- 11"
- Divider Width
- 8.9"
Description
Durable Plastic 8-Tab Insertable Big Tab
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.