Shop AVERY
See all product information
Create Account
Removable Labels, Removable Adhes, PK150
- Mfr # 5440
- Zoro # G102658731
product price:Â
$
4.19
/pk of 150, $0.03/ea
Sold in multiples of 18Â pks for
$75.42
Key Features
Material
Paper
Width
4.62 in
Shape
Rectangle
Color
White
Core Dia.
1-1/2" x 3"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5440
- Zoro #
- G102658731
- UPC #
- 072782054403
- Country of Origin
- France
- Material
- Paper
- Shape
- Rectangle
- Color
- White
- No. of Labels
- 150
- Adhesive
- Removable
- Item
- Removable Labels,Removable Adhes,PK150
- Label Maker Tape Finish
- Matte
Dimensions
- Width
- 4.62 in
- Core Dia.
- 1-1/2" x 3"
- Overall Depth
- 0.688 in
- Length
- 7.19 in
Description
Removable Labels,Removable Adhes,PK150, Package Quantity 150
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.