Shop MAKITA
See all product information
Create Account
XT261M 18V LXT 4.0Ah Li-Ion Cordless 2Pc Kit Hammer Drill/Impact Driver XPH10Z, XDT11Z
- Mfr # XT261M
- Zoro # G102662943
product price:
$
747.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Voltage
18V
Battery Capacity
4.0Ah
Number of Batteries Included
2
Number of Speed Settings
Variable 2-speed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- XT261M
- Zoro #
- G102662943
- UPC #
- 88381810616
- Country of Origin
- China
- Voltage
- 18V
- Battery Capacity
- 4.0Ah
- Number of Batteries Included
- 2
- Number of Speed Settings
- Variable 2-speed
Description
MAKITA® MAKITA® XT261M 18V LXT 4.0AH LI-ION CORDLESS 2PC KIT HAMMER DRILL/IMPACT DRIVER XPH10Z, XDT11Z FEATURES:
- VARIABLE 2-SPEED 1/2" HAMMER DRIVER-DRILL (0-600 & 0-1,900 RPM/0-900 & 0-28,500 IPM) WITH MAKITA-BUILT 4-POLE MOTOR DELIVERS 480 IN.LBS. OF MAX TORQUE; WEIGHS ONLY 3.9 LBS. WITH BATTERY VARIABLE SPEED IMPACT DRIVER (0-2,900 RPM & 0-3,500 IPM) PROVIDES 1,460 IN.LBS. OF MAX TORQUE; WEIGHS ONLY 3.3 LBS. WITH BATTERY HAMMER DRIVER-DRILL AND IMPACT DRIVER BOTH FEATURE EXTREME PROTECTION TECHNOLOGY (XPTTM) WHICH IS ENGINEERED TO PROVIDE INCREASED DUST AND WATER RESISTANCE IN HARSH JOB SITE CONDITIONS EQUIPPED WITH STAR PROTECTION COMPUTER CONTROLSTM TO PROTECT AGAINST OVERLOADING, OVER-DISCHARGING AND OVER-HEATING 18V LXT® LITHIUM-ION 4.0AH BATTERY BL1840B FEATURES AN INTEGRATED L.E.D. BATTERY CHARGE LEVEL INDICATOR 18V LXT® LITHIUM-ION 4.0AH BATTERY BL1840B PROVIDES UP TO 35% MORE RUN TIME PER CHARGE* 18V LXT® LITHIUM-ION 4.0AH BATTERY BL1840B REACHES A FULL CHARGE IN 40 MINUTES OR LESS RAPID OPTIMUM CHARGER HAS A BUILT-IN FAN TO COOL THE BATTERY FOR FASTER, MORE EFFICIENT CHARGING RAPID OPTIMUM CHARGER COMMUNICATES WITH THE BATTERY'S BUILT-IN CHIP THROUGHOUT THE CHARGING PROCESS TO OPTIMIZE BATTERY LIFE BY ACTIVELY CONTROLLING CURRENT, VOLTAGE AND TEMPERATURE MAKITA® TECHNOLOGY DELIVERS CATEGORY-LEADING CHARGE TIME SO THE BATTERY SPENDS MORE TIME WORKING AND LESS TIME SITTING ON THE CHARGER 3-YEAR LIMITED ON TOOL, BATTERY AND CHARGER *COMPARED TO BL1830 ONLY USE GENUINE MAKITA® BATTERIES AND CHARGERS INCLUDES:
- (1) 18V LXT® 1/2" HAMMER DRIVER-DRILL (XPH10Z) (1) 18V LXT® IMPACT DRIVER (XDT11Z) (2) 18V LXT® LITHIUM-ION 4.0AH BATTERY (BL1840B) (1) 18V LITHIUM-ION RAPID OPTIMUM CHARGER (DC18RC) (1) TOOL CASE
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.