Shop MSA SAFETY
See all product information
Create Account
MSA V-Gard Visor, General Purpose, Clear, 0.04" Thick, 10115836
- Mfr # 10115836
- Zoro # G102685300
product price:Â
$
16.35
/ea
Sold in multiples of 2 for
$32.70
Key Features
Color
Clear
Visor Color
Clear
Material
Polycarbonate
Visor Material
Polycarbonate
Lens Coating
Antifog/Antiscratch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10115836
- Zoro #
- G102685300
- UPC #
- 641817025833
- Country of Origin
- India
- Color
- Clear
- Visor Color
- Clear
- Material
- Polycarbonate
- Visor Material
- Polycarbonate
- Lens Coating
- Antifog/Antiscratch
- For Use With
- V-Gard Frames and V-Gard Headgear
Description
MSA V-GARD® VISOR FOR GENERAL PURPOSE, CLEAR, 10115836 MSA POLYCARBONATE VISORS RELIABLY PROTECT AGAINST IMPACT, CHEMICAL SPLASH AND ULTRAVIOLET RADIATION. THEY ARE THE PERFECT SOLUTION FOR GENERAL AND BASIC APPLICATIONS AND CAN BE WORN WITH HELMET-MOUNTED EAR MUFFS. FEATURES
- DESIGNED FOR USE WITH V-GARD FRAMES AND V-GARD HEADGEAR. CAN BE WORN WITH HELMET-MOUNTED EAR MUFFS. SUPERIOR UV PROTECTION MARKETS: CONSTRUCTION, GENERAL INDUSTRY, MINING, OIL & GAS, UTILITIES
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.