Replacement Solution Tank, Plastic, Clear
- Mfr # 3380
- Zoro # G102685737
product price:Â
$
17.15
/ea
Key Features
For Use With
Hard Floor Washer
Includes
Tank and Screw Cap
Material
Plastic
Features
Max Fill of 35 oz
Fits Machine Size
13 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3380
- Zoro #
- G102685737
- UPC #
- 011120265859
- Country of Origin
- Malaysia
Dimensions
- Fits Machine Size
- 13 1/2 in
- Overall Length
- 31 5/8 in
- Overall Width
- 11 3/4 in
- Wire Rope Length
- 31 5/8 in
- Length
- 31 5/8 in
- Fits Chest Size
- Max Fill of 35 oz
Details
- Item
- Replacement Solution Tank
- For Use With
- Hard Floor Washer
- Includes
- Tank and Screw Cap
- Material
- Plastic
- Features
- Max Fill of 35 oz
- Color
- Clear
- Product Type
- Replacement Solution Tank
- Compatible Series
- SC930
- Compatible Brand
- Sanitaire
- Shell Material
- Plastic
- Wire Color
- Clear
- Compatible Product Type
- Hard Floor Washer
Description
Replacement Clean Tank
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.