Shop FIMCO
See all product information
Create Account
Variable-Speed Controller for 12V Spreaders
- Mfr # 5275918
- Zoro # G102697488
product price:Â
$
254.99
/ea
Free Shipping & Returns
Key Features
Wheel Dia.
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5275918
- Zoro #
- G102697488
- UPC #
- 733029106995
- Country of Origin
- China
Dimensions
- Wheel Dia.
- 3 in
Details
- Item
- Spreader
Description
This Variable-Speed Controller lets you adjust the spread width of your Fimco 12V spreader from the seat of your vehicle.
- Just flip the on/off switch and turn the dial to adjust the spread from 5'W to 45'W
- Works with any 12V motor under 10A that has a two-pin lead wire
- Works with all Fimco High-Flo pumps
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.