Replacement for Forest Dental Fiber Optic Handpce replacement light bulb lamp
- Mfr # FIBER OPTIC HANDPCE FOREST DENTAL
- Zoro # G102791841
product price:Â
$
59.35
/ea
Key Features
Bulb Shape
T1.5
Wattage Equivalency
2.16
Voltage
3.5V
Watts
2.16
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FIBER OPTIC HANDPCE FOREST DENTAL
- Zoro #
- G102791841
- UPC #
- -
- Country of Origin
- China
- Bulb Shape
- T1.5
- Wattage Equivalency
- 2.16
- Voltage
- 3.5V
- Watts
- 2.16
Description
Replacement for Forest Dental Fiber Optic Handpce replacement light bulb lamp
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.