Estate Oil Rubbed Bronze Flush Ring Pull
- Mfr # 0397.102
- Zoro # G1028747
product price:Â
$
224.99
/ea
Free Shipping & Returns
Key Features
Finish
Oil Rubbed Bronze
Mounting Type
Flush
Product Type
Pull
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0397.102
- Zoro #
- G1028747
- UPC #
- 723079084701
- Country of Origin
- China
- Item
- Estate Oil Rubbed Bronze Pulls
- Finish
- Oil Rubbed Bronze
- Mounting Type
- Flush
- Product Type
- Pull
Description
Estate Oil Rubbed Bronze Pulls
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.