Dial Indicator

  • Mfr # 2414A
  • Zoro # G103072543
product price: 
$
142.99
/ea
Free Shipping & Returns

Key Features

Graduations
0 in
Range
0 in to 0.5 in
Accuracy
0.001 in
Includes
Bezel Clamp
Reading
Continuous
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2414A
Zoro #
G103072543
UPC #
603908712534
Country of Origin
Japan

Dimensions

Stem Dia.
0.38 in
Dimension Type
Inch
Stem Thread Size
#4-48
Dial Size
57 mm
Contact Point Dia.
0.12 mm
Stem Diameter
0.38 in
Contact Point Diameter
0.12 mm

Details

Graduations
0 in
Range
0 in to 0.5 in
Accuracy
0.001 in
Includes
Bezel Clamp
Reading
Continuous
Bearing Type
Plain
Series
2
Dial Reading
0-100
Max. Measuring Force
1.8 N
Case Type
Case
Bezel Lock
Yes
Dial Color
White
Includes Case
Yes
Operation Type
Vertical
Included Certification
Certificate of Inspection
AGD Number
AGD 2
Item
Dial Indicator
Number of Indicators
1
Maximum Measurement - Inch
0.5 in
Standards
ASME, DIN, ISO
Shock Resistant
No
Long Form Calibration Certificate
No
Back Type
Lug
Minimum Measurement - Inch
0 in
Non-Magnetic
No
Range per Revolution
0.1 in
Contact Point Shape
Curved
Product Type
Dial Indicator
Maximum Measuring Force
1.8 N
Inches Measured - Minimum
0 in
Inches Measured - Maximum
0.5 in

Description

Dial Indicator, Range 0 in to 0.5 in, Graduations 0 in, Accuracy 0.001 in, Long Form Calibration Certificate No, AGD Number AGD 2, Back Type Lug, Dial Color White, Dial Reading 0-100, Dial Size 57 mm, Dimension Type Inch, Included Certification Certificate of Inspection, Maximum Measurement - Inch 0.5 in, Minimum Measurement - Inch 0 in, Number of Indicators 1, Operation Type Vertical, Range per Revolution 0.1 in, Reading Continuous, Bearing Type Plain, Bezel Lock Yes, Case Type Case

Ratings & reviews