Loop
- Mfr # 19366
- Zoro # G1034171
product price:Â
$
74.49
/ea
Key Features
For Use With
Mfr. No. 141/36620
Application
Stabilizes Pipe Threading System Under High-Torque Conditions
Pipe Threading Accessory Grouping
For Stabilizing Pipe Threading Systems
Features
Stabilizes Pipe Threading System Under High-Torque Conditions
Pipe Threading Product Grouping
Pipe Threading Accessories
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 19366
- Zoro #
- G1034171
- UPC #
- 095691193667
- Country of Origin
- Korea, Republic of
Dimensions
- For Nominal Pipe Size
- No Pipe
Details
- Item
- Loop
- For Use With
- Mfr. No. 141/36620
- Application
- Stabilizes Pipe Threading System Under High-Torque Conditions
- Pipe Threading Accessory Grouping
- For Stabilizing Pipe Threading Systems
- Features
- Stabilizes Pipe Threading System Under High-Torque Conditions
- Pipe Threading Product Grouping
- Pipe Threading Accessories
- Pipe Threading Accessories - Item
- Loop
- Compatible Mfr. Model No.
- 36620
- Product Type
- Loop
- Compatible Threader Series
- 141 Receding Threader, 161 Receding Threader, 300 Power Drive Front-Mount, 840A Universal Drive Shaft
- Compatible Threader Mfr. Model No.
- 36620
- Compatible Threader Manufacturer Part Number
- 36620
- Compatible Manufacturer Part Number
- 36620
- Compatible Product Type
- Mfr. No. 141/36620
Description
Loop, Compatible Threader Grainger Part Number 6YJ38, Compatible Threader Manufacturer Part Number 36620, Compatible Threader Series 141 Receding Threader, 161 Receding Threader, 300 Power Drive Front-Mount, 840A Universal Drive Shaft, Product Type Loop, Features Stabilizes Pipe Threading System Under High-Torque Conditions, For Use With Mfr. No. 141/36620
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.