Single Point Lock
- Mfr # 16-490
- Zoro # G103438905
product price:Â
$
25.45
/ea
Sold in multiples of 3 for
$76.35
Key Features
Type
Single Point Lock
Length (In.)
1 9/64 in
Width (In.)
1/2 in
Center to Center Length (In.)
3-11/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 16-490
- Zoro #
- G103438905
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Length (In.)
- 1 9/64 in
- Width (In.)
- 1/2 in
- Center to Center Length (In.)
- 3-11/16 in
Details
- Type
- Single Point Lock
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.