Engineering TechSheet, Thread Forms/Types
- Mfr # 5DFE1
- Zoro # G1034546
product price:Â
$
4.19
/ea
Key Features
Language
English
Width
8 1/2 in
Depth
1/64"
Subject Matter
Hot Sheet E21
Height
11 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5DFE1
- Zoro #
- G1034546
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 8 1/2 in
- Depth
- 1/64"
- Height
- 11 in
- Depth (In.)
- 0.015 in
- Width (In.)
- 8 1/2 in
- Height (In.)
- 11 in
Details
- Item
- Engineering Technical Data Sheet
- Language
- English
- Subject Matter
- Hot Sheet E21
- Provides
- Common Thread Forms, Ground Thread Tap Types, Tap Color Coding, Thread Symbols
- Includes
- Tables from Black Book Pages 14-21
- Number of Pages
- 1
- For Use With
- Cutting Tools, Engineering Reference, Machining
- Type
- Hot Sheet E21
- Material
- Laminated Paper
- Number of Sheets Included
- 1
- Product Type
- Technical Data Sheet
- Shell Material
- Laminated Paper
- Compatible Product Type
- Cutting Tools, Engineering Reference, Machining
Description
Engineering Technical Data Sheet, Language English, Product Type Technical Data Sheet, Subject Matter Hot Sheet E21, Material Laminated Paper, Height 11 in, Width 8 1/2 in, Includes Tables from Black Book Pages 14-21, Number of Sheets Included 1, For Use With Cutting Tools, Engineering Reference, Machining
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.