Cable Block
- Mfr # 093807N10S01
- Zoro # G103457036
product price:Â
$
3.39
/ea
Key Features
Material
Polyamide
Includes
Hook & Loop 4-20 mm
For Profile Type
Single
Projection
8.6 mm
Compatible Brand and Series
Fath, 45 Series
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 093807N10S01
- Zoro #
- G103457036
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Overall Width
- 15 mm
- Overall Height
- 8.6 mm
- Overall Length
- 19 mm
- Wire Rope Length
- 19 mm
- For Slot Width
- 10 mm
- Length
- 19 mm
Details
- Item
- Cable Management
- Material
- Polyamide
- Includes
- Hook & Loop 4-20 mm
- For Profile Type
- Single
- Projection
- 8.6 mm
- Compatible Brand and Series
- Fath, 45 Series
- Color
- Black
- Product Type
- Twist In Cable Block with Hook and Loop
- System of Measurement
- Metric
- Finish
- Unfinished
- Series
- 45 Series
- Includes Fasteners
- No
- Shell Material
- Polyamide
- Wire Color
- Black
Description
Cable Block
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.