Shop FATH
See all product information
Create Account
ESD Roller Element
- Mfr # 09309304S03
- Zoro # G103528286
product price:Â
$
7.45
/ea
Sold in multiples of 2 for $14.90
Key Features
Material
PA6 GF30
Overall Width
40 mm
Product Type
Roller Element ESD
Connector Type
Roller Element
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 09309304S03
- Zoro #
- G103528286
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Overall Width
- 40 mm
- Overall Height
- 30 mm
Details
- Item
- Roller Element
- Material
- PA6 GF30
- Product Type
- Roller Element ESD
- Connector Type
- Roller Element
- Color
- Black
- System of Measurement
- Metric
Description
ESD Roller Element