Shop WORLD WIDE FITTINGS
See all product information
Create Account
Flange Head Plug Code 61
- Mfr # 1724X16
- Zoro # G103655401
product price:Â
$
6.15
/ea
Sold in multiples of 2 for $12.30
Key Features
Fitting Connection Type
Four bolt flange connections
Length
0.315
Standards
SAE J518 specifications
Overall Length
0.56
Flange Code
Code 61
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1724X16
- Zoro #
- G103655401
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 0.315
- Overall Length
- 0.56
- End 2 Inner Diameter
- 1.56
- End 1 Inner Diameter
- 1.75
Details
- Fitting Connection Type
- Four bolt flange connections
- Standards
- SAE J518 specifications
- Flange Code
- Code 61
- Material
- Steel
- Body Material
- Steel
- Adapter Type
- Flange Cap