Shop KNIPEX
See all product information
Create Account
High Leverage Angled Diagonal Cutter 10
- Mfr # 74 21 250
- Zoro # G103673948
product price:Â
$
55.49
/ea
Key Features
Overall Length
10.6
Material
Chrome vanadium
Handle Type
Plastic coating
Finish
Polished
Joint Type
Forged-in axle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 74 21 250
- Zoro #
- G103673948
- UPC #
- 843221013370
- Country of Origin
- Germany
- Item
- High Leverage Angled Diagonal Cutter 10"
- Material
- Chrome vanadium
- Handle Type
- Plastic coating
- Finish
- Polished
- Joint Type
- Forged-in axle
- Color
- Red
- Weight
- 0.89
Dimensions
- Overall Length
- 10.6
- Nominal Length
- 10
- Width
- 2.0625
- Height
- 0.875
- Overall Height
- 0.8
Description
High Leverage Angled Diagonal Cutter 10 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.