Shop JEFFREY ALEXANDER
See all product information
Create Account
320 mm Center-to-Center Matte Black Key West Cabinet Bar Pull
- Mfr # 370MB
- Zoro # G103800351
product price:Â
$
21.76
/ea
Key Features
Material
Steel
Length
14-9/16"
Width
9/16 in
Includes
Two 8-32 x 1" and two Break-away Screws (Included)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 370MB
- Zoro #
- G103800351
- UPC #
- 843512078033
- Country of Origin
- China
- Finish
- Matte Black
- Material
- Steel
- Includes
- Two 8-32 x 1" and two Break-away Screws (Included)
Dimensions
- Length
- 14-9/16"
- Width
- 9/16 in
Description
The enduring bar pull design of Key West is comfortable, distinguished, and always a crowd-pleaser. This 14-9/16" overall length Matte Black pull is available in a multitude of sizes to fit the hardware to the drawer width for a clean, elongated look. This long-established popular design includes a cabinet "T" knob and is offered in four trending finishes, including both of our gold tones. This Jeffrey Alexander collection will stand the test of time in any home. Each item is individually wrapped to protect the item from damage. Attachment hardware is included.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.