96 mm Center-to-Center Brushed Pewter Square Anwick Cabinet Pull
- Mfr # 867-96BNBDL
- Zoro # G103801112
product price:Â
$
16.36
/ea
Key Features
Material
Zinc
Length
5-1/8"
Width
5/8 in
Includes
Two 8-32 x 1" and two Break-away Screws (Included)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 867-96BNBDL
- Zoro #
- G103801112
- UPC #
- 843512051470
- Country of Origin
- China
Dimensions
- Length
- 5-1/8"
- Width
- 5/8 in
Details
- Finish
- Brushed Pewter
- Material
- Zinc
- Includes
- Two 8-32 x 1" and two Break-away Screws (Included)
Description
The intricate decorative line detail and soft edge of this 5-1/8" overall length modern Brushed Pewter Anwick cabinet pull create a unique and unrivaled contemporary look. Pair this Jeffrey Alexander pull with a coordinating square or rectangle knob, or mix in five other pull length options to fit even the widest drawer. This stylish collection is available in three additional alluring finishes to complement any modern or contemporary design. Each item is individually wrapped to protect the item from damage. Attachment hardware is included.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.