Shop ICARSOFT
Create Account
POR II Diagnostic Code Reset Scan Tool for Porsche
- Mfr # POR II
- Zoro # G103993251
product price:
$
178.99
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
- POR II
- Zoro #
- G103993251
- UPC #
- 616245679668
- Country of Origin
- China
Description
POR II is a professional and powerful vehicle fault diagnosis tool developed by iCarsoft Technology With a 4” TFT LCD and unique diagnostic software, it features full ECU diagnosis of single vehicle brand and test modes mainly include: CANBUS, ISO9141, KWP2000, J1850 etc. It enable technicians to accurately diagnose complex problems.
Features- Diagnostic Code Reset Scan Tool for Porsche
- Dimension: 11.2" H x 3.2" W x 8.4" L
- Weight: 2.00 lbs