Shop EZGENERATION
Create Account
Adjustable Under-Desk Foot Rest
- Mfr # EZ781642
- Zoro # G104004499
product price:Â
$
78.65
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EZ781642
- Zoro #
- G104004499
- UPC #
- 723902731789
- Country of Origin
- China
Description
Browse our collection of high quality, reliable and authentic Computer&Peripherals in desired configuration and compatibility. Whether you want to buy a new computer or add functionality to your computer, we have it all for you.
Features- Adjustable Under-Desk Foot Rest
- Application/Usage: Indoor
- Material: Aluminum, Plastic, Rubber
- Color: Black
- Maximum Adjustable Height: 4.80", 4.80" (121.92 mm)
- Minimum Adjustable Height: 3.70", 3.70" (93.98 mm)
- Weight: 6.35 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.