Shop CARDINAL SCALE
Create Account
CardinalScales P225 Thermal Label Printer
- Mfr # P225
- Zoro # G104034120
product price:
$
798.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P225
- Zoro #
- G104034120
- UPC #
- 809161202502
- Country of Origin
- China
Description
Features
- Compact Footprint
- Compatible With DETECTO’s D Series Price Computing Scales via an RS232 Cable
- Connectivity is Simple via RS232 Serial Port
- Label Rolls are Quick and Easy to Install for Fast Reloading
- Label Rolls Available from DETECTO
- MicroSD Flash Memory up to 4 GB
- Print Width of 2 Inches
- Stores Fonts and Graphics for Printing Logos and Graphics Through Printer Software
- Printing Method: Direct thermal
- Processor: 32-bit RISC CPU
- Memory: 4 MB Flash memory, 8 MB SDRAM, MicroSD card reader for Flash memory expansion, up to 4 GB
- Interface: RS232 (for scale connectivity), USB 2.0 (for configuration only)
- Power: External universal switching power supply, Input: AC 100-240V, 1A, 47-63Hz, Output: DC 24V, 2.08A, 50W
- Switch, Button, LED: 1 power switch, 1 feed button, & 1 LED (3 Colors: green, amber, & red)
- Sensors: Transmissive gap sensor, Black mark reflective sensor (position adjustable), and Head open sensor
- Internal Fonts: 8 alpha-numeric bitmap fonts, Monotype Image true type font engine with one CG Triumvirate Bold Condensed scalable font
- Printer Language: TSPL-EZ
- Media Type: Continuous, die-cut, black mark, fan-fold, and notched
- Media Width 0.59" x 2.36"
- Media Thickness: 2.36 - 7.48 mil (0.06 - 0.19 mm)
- Media Core Diameter: 1" x 1.5"
- Environment Condition: Operation: 41° F to 104° F (5° C to 40° C); 25 - 85% non-condensing; Storage: -40° F to 140° F (-40° C to 60° C); 10 - 90% non-condensing
- Safety Regulation: FCC Class B, CE Class B, C-Tick Class B, UL, CUL, TUV/Safety, CCC, ENERGY STAR
- Environmental Concern: Comply with RoHS, WEEE
- Included Accessories: Windows labeling software CD disk, Quick start guide, USB cable, Power cord, E
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.