Modular Electric Kit
- Mfr # MODKITVK1-16x20-B
- Zoro # G104067579
product price:Â
$
3,466.99
/ea
Key Features
Pre-Wired
No
Includes Cover Plate
Yes
Number of Light Switches
1
Lighting Technology
LED
Compatible Product Type
16 ft x 20 ft Porta-King In-Plant Offices
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MODKITVK1-16x20-B
- Zoro #
- G104067579
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Light Fixture Length
- 4 ft
- Light Fixture Width
- 2 ft
Details
- Item
- Modular Electric Kit
- Pre-Wired
- No
- Includes Cover Plate
- Yes
- Number of Light Switches
- 1
- Lighting Technology
- LED
- Compatible Product Type
- 16 ft x 20 ft Porta-King In-Plant Offices
- Light Switch Color
- Beige
- Number of Breaker Boxes
- 1
- Compatible Brand and Series
- Porta-King Building Systems
- Number of Outlets
- 0
- Receptacle Type
- Duplex
- Electrical Outlet/Cover Plate Color
- Beige
- Accessory Availability
- Only Available with Office Purchase
- Standards
- UL Listed
- Current
- 15 A
- Wire Connection Type
- Screw Terminals
- Product Type
- Modular Wiring Kit
- Voltage
- 115V AC
- Includes
- Electrical Schematic, Light Fixture, Modular Connections
Description
Modular Wiring Kit, Light Fixture Width 2 ft, Light Fixture Length 4 ft, LED, Electrical Outlet/Cover Plate Color Beige, Light Switch Color Beige, Includes Electrical Schematic, Light Fixture, Modular Connections, 115 V AC, Number of Fixtures Not Applicable, Current 15 A, Compatible Brand and Series Porta-King Building Systems, Standards UL Listed, Includes Cover Plate Yes, Accessory Availability Only Available with Office Purchase, Nominal Voltage 115 V AC, Pre-Wired No, Duplex, Screw Terminals
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.