This item is Discontinued.

This item is Discontinued.
1772056 M5 Digital Postal Scale; 5 Lb. (Discontinued)
Mfr #
1772056
Zoro #
G104068101
UPC # 71701058492
Country of Origin China
Category Bench and Floor Scales
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1772056
- Zoro #
- G104068101
- UPC #
- 71701058492
- Country of Origin
- China
Dimensions
- Overall Width
- 6-1/2 in
- Overall Height
- 8-1/2 in
- Overall Depth
- 6-1/2 in
- Battery Size Supported
- AAA
Details
- Scale Item
- Postal Scale
- Digital/Mechanical
- Digital
- Weighing Units
- Pound, Kilogram
- Capacity
- 5 lb
- Scale Display
- LCD
- Includes
- (3) AAA Battery
- Color
- Black, Silver
- Special Features
- Auto Shutoff, Tare Adjustment, Hold Lock in Weight
- Power Source
- Battery
- Number of Batteries Supported
- 3
- Usage
- Home, Packages, Letter, Small Office, Envelope
- Number of Characters
- 3
Description
Ultra-compact design for super portability. Features an LCD screen with easy-to-read digital readout. Convenient "hold" feature locks weight display for ten seconds after item is removed. Scale Type: Postal; Electronic/Mechanical: Electronic.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov