PID Temperature Controller, Analog, 5 VA

  • Mfr # PXU31AC0
  • Zoro # G104104687
product price: 
$
223.99
/ea
Free Shipping & Returns

Key Features

Type
Temperature/Process Controller
Digital/Analog
Analog
Sensor Type
B, E, J, K, L, N, R, RTD, S, T, TXK, U
Description/Special Features
2nd Analog Input, 2nd Analog Output, Current Transducer (CT) Input, Dual Relay Alarms, Full PID Control, Ramp/Soak Capability, Universal Inputs
Voltage
24V DC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
PXU31AC0
Zoro #
G104104687
UPC #
-
Country of Origin
Taiwan, Province of China
Item
PID Temperature Controller
Type
Temperature/Process Controller
Digital/Analog
Analog
Sensor Type
B, E, J, K, L, N, R, RTD, S, T, TXK, U
Description/Special Features
2nd Analog Input, 2nd Analog Output, Current Transducer (CT) Input, Dual Relay Alarms, Full PID Control, Ramp/Soak Capability, Universal Inputs
Voltage
24V DC
Input Voltage
24V DC
Output
4 to 20 mA, Relay
Temp. Range
Dependent on Sensor Type
Control Mode
PID
Amps
0 to 25mA AC
Mounting
Panel Mount
Power Consumption
5 VA
Accuracy
+/-0.3% of Span, +1 Degrees C @ 25 Degrees C
Standards
CE, Emission CISPR 11 Class A, EN 61010-1, EN 61326-1, RoHS, UL File No. E179259
Proportional Band
0 to 9999%
Setting Accuracy
+/-0.3% of Span, +1 Degrees C @ 25 Degrees C
Hysteresis
Programmable
Control Period
100 msec
Alarms
(2) Relays, Alarm Form A or Form C
Enclosure Rating
IEC IP65
Outputs - Additional
(1) Relay
Connection
Screw Terminals
Ambient Temperature
0 to 50 Degree C (32 to 122 Degree F)
Rating - Control Outputs
Form A and C 250VAC 3A
Temperature Input Type-Range
Thermocouple: Types T, E, J, K, R, S, B, N, L, U, and TXK
Supply Voltage - Nominal
24VDC
Display Type
Analog
Inputs - Temperature
Thermocouple/RTD
Process Input Type-Range
Current: 4-20mA, 0-20mA, Voltage: 0-10V
Outputs - Control
4-20 mA
Inputs - Process
Current/Voltage
Product Type
PID Temperature Controller
Current
0-20 mA

Dimensions

DIN Size
1/8
Length
3 3/4 in
Width
1.89 in
Depth
3.27 in
Dimensions - WxHxD
48.0x95.8x82.9 mm (1.89x3.77x3.27 in.) Case
Display Size
12.0mm Upper 12.0mm Lower
Overall Height
3 3/4 in
Overall Length
3 3/4 in
Overall Width
1 7/8 in
Wire Rope Length
3 3/4 in

Description

PID Temperature Controller, Analog, B, E, J, K, L, N, R, RTD, S, T, TXK, U Sensor Type, DIN Size 1/8, Input Voltage 24V DC, Output 4 to 20 mA, Relay, Temp. Range Dependent on Sensor Type, Control Mode PID, 0 to 25mA AC Amps, Length 3.77 in, Width 1.89 in, Depth 3.27 in, Control Period 100 msec, 2nd Analog Input, 2nd Analog Output, Current Transducer (CT) Input, Dual Relay Alarms, Full PID Control, Ramp/Soak Capability, Universal Inputs, Hysteresis Programmable

Ratings & reviews