Shop CHAMPION SPORTS

ATR75 Titanium Oversize Head Tennis Racket

  • Mfr # ATR75

  • Zoro # G104119339


product price: 
$
57.59
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ATR75
Zoro #
G104119339
UPC #
710858012284
Country of Origin
China

Description

Champion Sports has a variety of tennis rackets to offer, whether you're a beginner or hoping to be the next tennis champion. This titanium oversize head tennis racket features a wide body frame, cushioned leather grip, and high quality nylon strings.

At Champion Sports we stand behind our products and ensure that we can foster an experience that fully aids you in reaching your desired goals. We carry over our products tailored to the team and individual athletic market, fitness enthusiast, physical education programs and the educational market. We value our users and ensure that our high quality products are always attractively.

Features
  • Oversize head
  • Wide body frame
  • Cushioned leather grip
  • High quality nylon strings
Specifications
  • Dimension: 27" x 11" x 2"
  • Weight: 0.75 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews